Drain Maintainer, Drum, 55 gal.
Mfr # 8883
Zoro # G102751258
product price: $681.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Fragrance
Lemon
Cleaner Form
Liquid
Container Type
Drum
Green Certification or Other Recognition
Green Seal(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8883
Zoro #
G102751258
UPC #
022798888301
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Fragrance
Lemon
Cleaner Form
Liquid
Container Type
Drum
Green Certification or Other Recognition
Green Seal(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Item
Drain Maintainer
Standards
California Proposition 65 Compliant, VOC Compliant, Green Seal, NSF
Cleaner Type
Drains, Grease Traps, Sinks, Toilets
Garbage Disposal Safe
Yes
Septic System Safe
Yes
Product Label
Commercial Drain Maintainer
Description
Bioenzamatic Commercial Drain Maintainer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.