Zoro Homepage

Drain Opener, Heavy Duty, 20 oz, Bottle, Liquid, Unscented

  • Mfr # 8877

  • Zoro # G4944998


product price: $6.29
/ea

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Opener
Cleaner Container Size
20 oz
Cleaner Container Type
Bottle
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8877
Zoro #
G4944998
UPC #
022798887700
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Description

Drain Opener, Cleaner Type Septic System, Container Type Bottle, Container Size 20 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Drain Opener, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable No, Color Clear, Compatible Pipe Material Plastic, Metal, Maximum Set Time 8 hr, Minimum Set Time 1 hr, NSF Rating Not Rated, Primary Chemical Sodium Hydroxide, Properties Septic System Safe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.