Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Drain Opener, 2L, Odorless, PK6

  • Mfr # 8875

  • Zoro # G1925161


product price: $116.99
/pk 6, $19.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Opener
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8875
Zoro #
G1925161
UPC #
022798887502
Country of Origin
United States

Dimensions

Cleaner Container Size
2 L
Size
2L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Opener
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Case Quantity
6
Item
Heavy-Duty Drain Opener
Container Type
Jug
For Use On
Drains, Sinks
Includes Chemical
None
VOC Content
0 %
Color
Clear
Degreaser Container Type
Jug
Primary Chemical
Sodium Hydroxide
Contains
Proprietary
Standards
OSHA
Rinse Required
Yes
Minimum Set Time
1 hr
Septic System Safe
Yes
pH Level
14
Biodegradable
No
Compatible Pipe Material
Plastic, Metal
Product Label
Drain Opener
Garbage Disposal Safe
No
NSF Rating
Not Rated
Product Series
No Series
Maximum Set Time
8 hr
Cleaner Type
Septic System
pH Value
Alkaline

Description

Heavy-Duty Drain Opener, Cleaner Type Septic System, Container Type Jug, Container Size 2 L, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Drain Opener, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable No, Color Clear, Compatible Pipe Material Plastic, Metal, Maximum Set Time 8 hr, Minimum Set Time 1 hr, NSF Rating Not Rated, Primary Chemical Sodium Hydroxide, Properties Septic System Safe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.