Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Urine Remover, 1 gal.Fresh

  • Mfr # 8813

  • Zoro # G6159898


product price: $23.29
/ea

Key Features

Recommended Dilution
Ready to Use
pH
9.1 to 9.5
Size
1 gal
For Use With
Carpet, Carriers, Clothing, Concrete, Grout, Hardwoods, Pet Bedding, Pet Kennels, Tile, Upholstery, Vinyl
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8813
Zoro #
G6159898
UPC #
022798881302
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Urine Stain and Odor Remover
Recommended Dilution
Ready to Use
pH
9.1 to 9.5
For Use With
Carpet, Carriers, Clothing, Concrete, Grout, Hardwoods, Pet Bedding, Pet Kennels, Tile, Upholstery, Vinyl
Container Type
Jug
Removes
Odors, Pet Stains
Fragrance
Fresh
Surfaces for Use On
Carpet, Concrete, Tile, Upholstery, Wood Floors
Maximum Application Temperature
120 Degrees F
Nonflammable
Yes
pH Value
Alkaline
Base Formula
Water Based
Minimum Application Temperature
35 Degrees F
Low Foaming
No
Rinse Required
No
Product Series
Instant Power(R) Professional
Product Label
Heavy Duty Urine Stain And Odor Remover
Primary Chemical
Bacteria Cultures
pH Level
9.1 to 9.5
VOC Content
0 %
Cleaner Type
Stain Remover
Biodegradable
No
Cleaner Form
Liquid
Maximum RTU Yield per Container
1 gal

Description

Urine Stain and Odor Remover, Cleaner Type Stain Remover, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Fresh, Product Label Heavy Duty Urine Stain And Odor Remover, Base Formula Water Based, Biodegradable No, For Use With Carpet, Carriers, Clothing, Concrete, Grout, Hardwoods, Pet Bedding, Pet Kennels, Tile, Upholstery, Vinyl, Low Foaming No, Maximum Application Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.