Shop INSTANT POWER PROFESSIONAL

Holding Tank Cleaner And Treatment, 2L Jug, Liquid, Clear Orange

  • Mfr # 8870

  • Zoro # G6159837


product price:  $11.15
/ea

Key Features

Container Type
Jug
Size
2L
Cleaner Form
Liquid
Degreaser Application
RV, Marine, Bus, Portable Toilet Holding Tanks
Fragrance
Citrus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8870
Zoro #
G6159837
UPC #
022798887007
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Item
Holding Tank Cleaner And Treatment
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
RV, Marine, Bus, Portable Toilet Holding Tanks
Fragrance
Citrus
Recommended Dilution
Ready to Use
For Use On
RV, Marine, Bus, Portable Toilet Holding Tanks
Color
Clear Orange
Contains
Proprietary
Green Certification or Other Recognition
Green Seal(R) Certified
Item - Drains and Maintainers
Holding Tank Cleaner/Treatment
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Cleaner Container Type
Jug
Degreaser Container Type
Bottle
Primary Chemical
Bacteria Cultures
Includes Chemical
None
Case Quantity
1
VOC Content
0 %
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Standards
OSHA
Cleaner Type
Holding Tank
NSF Rating
Not Rated
Minimum Set Time
30 min
pH Level
9.1 to 9.5
Garbage Disposal Safe
Yes
Product Series
No Series
Rinse Required
No
Maximum Set Time
1 day
Septic System Safe
Yes
Biodegradable
Yes
Compatible Pipe Material
Plastic, Metal
pH Value
Alkaline
Product Label
Holding Tank Cleaner/Treatment

Description

Holding Tank Cleaner/Treatment, Cleaner Type Holding Tank, Container Type Jug, Container Size 2 L, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Citrus, Product Label Holding Tank Cleaner/Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Orange, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.