Shop All Degreasers
Instant Power Professional
Holding Tank Cleaner And Treatment, 5 Gal Pail, Liquid, Clear Orange
Mfr # 8872
Zoro # G6159819
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Degreaser Application RV, Marine, Bus, Portable Toilet Holding Tanks
- Fragrance citrus
- Recommended Dilution Ready to Use
Product Information
- Brand Instant Power Professional
- MFR # 8872
- Zoro # G6159819
- UPC # 022798887205
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Description
Holding Tank Cleaner/Treatment, Cleaner Type Holding Tank, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Citrus, Product Label Holding Tank Cleaner/Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Orange, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 52" Handle With Dual Lock, 4ft 8ft, Fiberglass (60272)
- NILFISK 3 Dust Brush for GM80 (11276901)
- GLADE Air Freshener Refills, f/Glade Plug-In, Apple Cinn, 1.34oz, , PK 2 (SJN315104)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 10 ft (31671)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 2L Jug, Liquid, Clear Orange (8870)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 1 Gal Jug, Liquid, Clear Orange (8871)
- LPS Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (04320)
- WECHEM Force 200 Degreasing Solvent, 18 Oz Aerosol Can, Liquid, 12 PK (A97)
- VERTREL Cleaner/Degreaser, 8 Oz Aerosol Can, Liquid (VERTREL MCA)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Colorless (0610000619128)
- Instant Power Professional Degreasers