Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Main Line Cleaner, 1 gal., Odorless, PK4

  • Mfr # 8885

  • Zoro # G1925119


product price: $69.85
/pk 4, $17.46/ea

Key Features

For Use On
Drain Lines
Container Type
Jug
Container Size
1 gal
Color
Clear
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8885
Zoro #
G1925119
UPC #
022798888509
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Item
Main Line Cleaner
For Use On
Drain Lines
Container Type
Jug
Color
Clear
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
Sodium Hydroxide
Standards
OSHA
Contains
Proprietary
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Cleaner Form
Liquid
Includes Chemical
None
Cleaner Container Type
Jug
VOC Content
0 %
Case Quantity
4
Item - Drains and Maintainers
Main Line Cleaner
Degreaser Container Type
Jug
Compatible Pipe Material
Plastic, Metal
Product Series
No Series
Biodegradable
No
pH Value
Alkaline
Product Label
Main Line Cleaner
NSF Rating
Not Rated
Cleaner Type
Septic System
pH Level
14
Garbage Disposal Safe
No
Maximum Set Time
8 hr
Minimum Set Time
7 hr
Rinse Required
Yes
Septic System Safe
Yes

Description

Main Line Cleaner, Cleaner Type Septic System, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Main Line Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable No, Color Clear, Compatible Pipe Material Plastic, Metal, Maximum Set Time 8 hr, Minimum Set Time 7 hr, NSF Rating Not Rated, Primary Chemical Sodium Hydroxide, Properties Septic System Safe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.