Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Septic Shock Reconditioner, 1 gal., Bottle

  • Mfr # 8818

  • Zoro # G6159730


product price: $19.39
/ea

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Septic Tank Treatment
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8818
Zoro #
G6159730
UPC #
022798881807
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Septic Tank Treatment
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
For Use On
Septic Systems
Item
Septic Shock Reconditioner
Includes Chemical
None
Container Type
Jug
Case Quantity
1
Color
Green
VOC Content
0 %
Degreaser Container Type
Jug
Primary Chemical
Bacteria Cultures
Contains
Proprietary
Refurbished Product Warranty
1 Year
Cleaner Type
Septic System
Minimum Set Time
30 min
Compatible Pipe Material
Plastic, Metal
Maximum Set Time
1 day
Rinse Required
No
Product Series
No Series
Garbage Disposal Safe
Yes
Standards
OSHA
NSF Rating
Not Rated
Product Label
Septic Shock Reconditioner
pH Level
9.1 to 9.5
Septic System Safe
Yes
pH Value
Alkaline
Biodegradable
Yes
Green Certification or Other Recognition
Green Seal(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content

Description

Septic Shock Reconditioner, Cleaner Type Septic System, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Septic Shock Reconditioner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Green, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.