Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Septic Shock Reconditioner, 5 gal., Box

  • Mfr # 8819

  • Zoro # G6159721


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Septic Tank Treatment
Cleaner Container Type
Pail
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8819
Zoro #
G6159721
UPC #
022798881906
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Septic Tank Treatment
Cleaner Container Type
Pail
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Item
Septic Shock Reconditioner
Case Quantity
1
Degreaser Container Type
Pail
Contains
Proprietary
Container Type
Bucket
Color
Green
For Use On
Septic Systems
VOC Content
0 %
Includes Chemical
None
Primary Chemical
Bacteria Cultures
Refurbished Product Warranty
1 Year
Garbage Disposal Safe
Yes
Biodegradable
Yes
Maximum Set Time
1 day
Septic System Safe
Yes
pH Value
Alkaline
pH Level
9.1 to 9.5
Product Label
Septic Shock Reconditioner
Rinse Required
No
Compatible Pipe Material
Plastic, Metal
NSF Rating
Not Rated
Cleaner Type
Septic System
Product Series
No Series
Minimum Set Time
30 min
Standards
OSHA
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Green Certification or Other Recognition
Green Seal(R) Certified

Description

Septic Shock Reconditioner, Cleaner Type Septic System, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Septic Shock Reconditioner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Green, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.