Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Septic System Treatment, 1 gal., Odorless

  • Mfr # 8869

  • Zoro # G6159706


product price: $21.99
/ea

Key Features

Container Type
Jug
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Septic Tank Treatment
Size
1 gal.
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8869
Zoro #
G6159706
UPC #
022798886901
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Container Type
Jug
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Septic Tank Treatment
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
Blue
Cleaner Container Type
Jug
Standards
OSHA
Cleaner Form
Liquid
Primary Chemical
Bacteria Cultures
Item
Septic System Treatment
For Use On
Septic Systems
Degreaser Container Type
Jug
Case Quantity
1
VOC Content
0 %
Includes Chemical
None
Contains
Proprietary
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Green Certification or Other Recognition
Green Seal(R) Certified
Product Series
No Series
Garbage Disposal Safe
Yes
Minimum Set Time
30 min
Maximum Set Time
1 day
NSF Rating
Not Rated
pH Value
Alkaline
Compatible Pipe Material
Plastic, Metal
Biodegradable
Yes
Septic System Safe
Yes
pH Level
9.1 to 9.5
Product Label
Septic System Treatment
Rinse Required
No
Cleaner Type
Septic System

Description

Septic System Treatment, Cleaner Type Septic System, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Septic System Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Blue, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.