
Urine Salt Dissolver, 1 gal, Mint Fragance
Mfr # 8212
Zoro # G116091500
product price: $68.55
/eaKey Features
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Net Weight
1 gal
Flash Point
Greater than 200 Degrees F
Cleaner Form
Liquid
Surfaces for Use On
Pipes, Urinals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8212
Zoro #
G116091500
UPC #
022798821209
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Item
Urine Salt Dissolver
Net Weight
1 gal
Flash Point
Greater than 200 Degrees F
Cleaner Form
Liquid
Surfaces for Use On
Pipes, Urinals
VOC Content
Less Than 1%
pH Level
1
Nonflammable
Yes
Standards
NSF Certified
Features
Non-Abrasive
Container Type
Jug
Rinse Required
Yes
Color
Blue
Cleaner Chemical Product Grouping
Toilet and Urinal Cleaner
Primary Chemical
Hydrochloride
pH Value
Acidic
Recommended Dilution
Ready to Use
Fragrance
Mint
Biodegradable
Yes
Description
Toilet and Urinal Cleaner, Urine Salt Dissolver, Primary Chemical Hydrochloride, Surfaces for Use On Pipes, Urinals, Container Type Jug, Container Size 1 gal, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, VOC Content less than 1 Percent, pH Level 1, pH Value Acidic, Biodegradable Yes, Flash Point Greater than 200 Degrees F, Nonflammable Yes, Rinse Required Yes, NSF Certified, Net Weight 1 gal, Features Non-Abrasive
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.