
Urine Salt Dissolver, 32 oz, Mint Fragance
Mfr # 8210
Zoro # G916091281
product price: $19.85
/eaKey Features
Nonflammable
Yes
Container Type
Bottle
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Rinse Required
Yes
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8210
Zoro #
G916091281
UPC #
022798821001
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Nonflammable
Yes
Container Type
Bottle
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Rinse Required
Yes
Cleaner Form
Liquid
pH Level
1
Color
Blue
Flash Point
Greater than 200 Degrees F
Standards
NSF Certified
Fragrance
Mint
Recommended Dilution
Ready to Use
Features
Non-Abrasive
Item
Urine Salt Dissolver
Primary Chemical
Hydrochloride
Surfaces for Use On
Pipes, Urinals
Biodegradable
Yes
Net Weight
32 oz
Cleaner Chemical Product Grouping
Toilet and Urinal Cleaner
pH Value
Acidic
VOC Content
Less Than 1%
Description
Toilet and Urinal Cleaner, Urine Salt Dissolver, Primary Chemical Hydrochloride, Surfaces for Use On Pipes, Urinals, Container Type Bottle, Container Size 32 oz, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, VOC Content less than 1 Percent, pH Level 1, pH Value Acidic, Biodegradable Yes, Flash Point Greater than 200 Degrees F, Nonflammable Yes, Rinse Required Yes, NSF Certified, Net Weight 32 oz, Features Non-Abrasive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.