Shop INSTAPAK QUICK
See all product information
Create Account
Foam bag, 16 in Length, 18 in Width, Polyurethane, Blue
Mfr # IQRT25B
Zoro # G6499145
product price:Â
$
1,534.99
/pk 150, $10.23/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Length
16 in
Width
18 in
Color
Blue
Order in Multiples of
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IQRT25B
- Zoro #
- G6499145
- UPC #
- 848109001135
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 18 in
Details
- Item
- Foam Bag
- Material
- Polyurethane
- Color
- Blue
- Order in Multiples of
- 1
Description
Foam Bag,Expandable,HD,18x16 In.,PK150, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.