Zoro Homepage

InstantFoamPackaging, 18in, 24in, PK30

  • Mfr # IQHRT00-60

  • Zoro # G9195289


product price: $224.99
/pk 30, $7.50/ea
Free Shipping & Returns

Key Features

Instant Foam Type
Instant Foam without Warming System
Bag Width
24 in
Bag Length
18 in
Bag Number
60
Bags per Case
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQHRT00-60
Zoro #
G9195289
UPC #
-
Country of Origin
United States

Dimensions

Bag Width
24 in
Bag Length
18 in

Details

Instant Foam Type
Instant Foam without Warming System
Item
Instant Foam Packaging
Bag Number
60
Bags per Case
30

Description

Instant Foam Packaging, Instant Foam Type Instant Foam without Warming System, Bag Width 24 in, Bag Length 18 in, Bag Number 60, Bags per Case 30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.