Shop INSTAPAK QUICK
See all product information
Create Account
RT Expandable Foam Bags, 22" x 27", Blue, PK24
Mfr # IQRT80
Zoro # G6499179
product price:Â
$
479.99
/pk of 24, $20.00/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Length
27 in
Width
22 in
Color
Blue
Order in Multiples of
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IQRT80
- Zoro #
- G6499179
- UPC #
- 841436076180
- Country of Origin
- United States
- Item
- Foam Bag
- Material
- Polyurethane
- Color
- Blue
- Order in Multiples of
- 1
Description
Foam Bag,Expandable,22x27 In.,PK24, Package Quantity 24