Film, 19 in, 16 in

  • Mfr # 100816588

  • Zoro # G7759065


product price:  $201.39
/ea
Free Shipping & Returns

Key Features

Instant Foam Type
Instant Foam without Warming System
Bag Width
16 in
Bag Length
19 in
Bags per Case
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100816588
Zoro #
G7759065
UPC #
-
Country of Origin
United States

Dimensions

Bag Width
16 in
Bag Length
19 in

Details

Item
Film
Instant Foam Type
Instant Foam without Warming System
Bags per Case
450

Description

Film, Instant Foam Type Instant Foam without Warming System, Bag Width 16 in, Bag Length 19 in, Bags per Case 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.