Film, 19 in, 24 in

  • Mfr # 100816590

  • Zoro # G7759074


product price:  $166.49
/ea
Free Shipping & Returns

Key Features

Instant Foam Type
Instant Foam without Warming System
Bag Width
24 in
Bag Length
19 in
Bags per Case
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100816590
Zoro #
G7759074
UPC #
-
Country of Origin
United States

Dimensions

Bag Width
24 in
Bag Length
19 in

Details

Instant Foam Type
Instant Foam without Warming System
Item
Film
Bags per Case
300

Description

Film, Instant Foam Type Instant Foam without Warming System, Bag Width 24 in, Bag Length 19 in, Bags per Case 300..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.