
Replacement Panels, Letter Size, PK5
Mfr # 554800
Zoro # G7319921
product price: $29.19
/pk 5, $5.84/eaKey Features
Material
Plastic
Width
9.56"
Height
11.94"
Type
Rectangle
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554800
Zoro #
G7319921
UPC #
-
Country of Origin
Germany
Dimensions
Width
9.56"
Height
11.94"
Length
0.19"
Sheet Size
Letter Size
Details
Item
Replacement Panels,Letter Size,PK5
Material
Plastic
Type
Rectangle
Color
Assorted
Features
Can Be Scanned, Anti-Glare, Filling quantity 2 Sheets, TAA Compliant
Includes
5 Replacement Panels
Opening
Top
Description
Replacement Panels,Letter Size,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.