Zoro Homepage

Acid Storage Base Cabinet

  • Mfr # GRJTP185-24GG-2

  • Zoro # G410993234


product price: $2,049.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Drawers
0
Number of Shelves
1
Color
Petal White
Assembly
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJTP185-24GG-2
Zoro #
G410993234
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Maximum
24 in
Overall Depth
22 in
Overall Height
35 1/8 in

Details

Item
Acid Storage Base Cabinet
Material
Steel
Number of Drawers
0
Number of Shelves
1
Color
Petal White
Assembly
Assembly Required
Includes
Fume Hood Vent Kit, Phenolic Shelf
Standards
SEFA 8
Handle
Stainless Steel Wire Pull
Standing Style
Freestanding
Number of Doors
1
Opening Style
Door Cabinet
Product Type
Acid Cabinet
ADA Compliant
Not ADA Compliant
Includes Work Surface
Work Surface Not Included
Primary Use
Solvent Storage
Includes Casters
Casters Not Included

Description

Acid Storage Base Cabinet, Color Petal White, Material Steel, Number of Shelves 1, Number of Drawers 0, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.