Additional Shelf for Patriot Table
Mfr # GRPT72-AS-2
Zoro # G110993350
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
12 in
Finish
Painted
Product Type
Shelf
Color
Petal White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRPT72-AS-2
Zoro #
G110993350
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
6 ft
Details
Item
Additional Shelf for Patriot Table
Material
Steel
Finish
Painted
Product Type
Shelf
Color
Petal White
Description
Additional Shelf for Patriot Table, Material Steel, Petal White, Finish Painted
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.