Ball Valve, Polished Chrome, 3/8" NPT
Mfr # GRL4200-131WSA-V
Zoro # G0214325
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Connection
3/8 in NPT
Sub-Category
Repair Parts
Number of Mounting Holes
1
Operation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRL4200-131WSA-V
Zoro #
G0214325
UPC #
-
Country of Origin
United States
Dimensions
For Mounting Hole Diameter - Maximum
3/8 in
Details
Item
Ball Valve
Finish
Chrome
Connection
3/8 in NPT
Sub-Category
Repair Parts
Number of Mounting Holes
1
Operation Method
Manual
Standards
ANSI Z21.15, CGA 9.1
Flow Rate - Maximum
7 scfm
Body Material
Brass
Index Color
Yellow
Handle Type
Lever
Flow Pattern
90 Degree
Number of Outlets
1
Description
Ball Valve,Polished Chrome,3/8" NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.