Base Cabinet
Mfr # GRJTP169-18P-2
Zoro # G210993281
product price: $1,029.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Drawers
1
Number of Shelves
1
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJTP169-18P-2
Zoro #
G210993281
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
27 5/8 in
Overall Width - Maximum
18 in
Overall Depth
22 in
Details
Item
Base Cabinet
Material
Steel
Number of Drawers
1
Number of Shelves
1
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Handle
Stainless Steel Wire Pull
Opening Style
Combination Drawer and Door Cabinet
Standing Style
Freestanding
Number of Doors
1
Includes Work Surface
Work Surface Not Included
Includes Casters
Casters Not Included
ADA Compliant
Not ADA Compliant
Product Type
Base Cabinet
Description
Base Cabinet, Color Petal White, Material Steel, Number of Shelves 1, Number of Drawers 1, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.