Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHDPE106-36-DG
Zoro #
G0131833
UPC #
-
Country of Origin
United States
Dimensions
Height
35 1/2 in
Width
36 in
Depth
22 1/2 in
Details
Item
Base Cabinet
Type
2 Doors
Series
Nautilus
Color
Dark Gray
Material
HDPE
Number of Drawers
0
Includes
Leveling Bolts Included, Work Surface Not Included
Assembly
Assembled
Doors
2
Handle
Single
Number of Shelves
(1) Adjustable Shelf
Description
Base Cabinet, 2 Doors, Nautilus Series, Height 35 1/2 in, Width 36 in, Depth 22 1/2 in, Color Dark Gray, Material HDPE, Number of Shelves (1) Adjustable Shelf, Number of Drawers 0, Doors 2, Handle Single, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.