Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHDPE173-24-S
Zoro #
G0131273
UPC #
-
Country of Origin
United States
Dimensions
Height
35 1/2 in
Width
24 in
Depth
22 1/2 in
Details
Item
Base Cabinet
Type
4 Drawers
Series
Nautilus
Color
Sand
Material
HDPE
Doors
0
Handle
Single
Number of Shelves
0
Number of Drawers
4
Assembly
Assembled
Includes
Work Surface Not Included
Description
Base Cabinet, 4 Drawers, Nautilus Series, Height 35 1/2 in, Width 24 in, Depth 22 1/2 in, Color Sand, Material HDPE, Number of Shelves 0, Number of Drawers 4, Doors 0, Handle Single, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.