
Biosafety Cabinet, B2, Class II
Mfr # BSC-B2-36G4
Zoro # G915093798
product price: $15,556.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Interior Width
36 in
BSC Type
B2
BSC Class
Class II
Includes Work Surface
Yes
Work Surface Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSC-B2-36G4
Zoro #
G915093798
UPC #
-
Country of Origin
United States
Dimensions
Interior Width
36 in
Overall Width
43 7/8 in
Overall Depth
34 1/8 in
Overall Height
63 3/8 in
Sash Opening Height
8 in
Details
Item
Biosafety Cabinet
BSC Type
B2
BSC Class
Class II
Includes Work Surface
Yes
Work Surface Material
Stainless Steel
Includes Blower
No
Air Flow
658 cfm
Includes Base
No
Voltage
110-130V AC
Description
Biological Safety Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.