Zoro Homepage

Biosafety Cabinet, B2, Class II

  • Mfr # BSC-B2-60G4

  • Zoro # G115093802


product price: $17,801.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

BSC Type
B2
Interior Width
60 in
BSC Class
Class II
Overall Height
63 3/8 in
Overall Width
67 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC-B2-60G4
Zoro #
G115093802
UPC #
-
Country of Origin
United States

Dimensions

Interior Width
60 in
Overall Height
63 3/8 in
Overall Width
67 7/8 in
Sash Opening Height
8 in
Overall Depth
34 1/8 in

Details

Item
Biosafety Cabinet
BSC Type
B2
BSC Class
Class II
Voltage
110-130V AC
Includes Base
No
Air Flow
1,065 cfm
Work Surface Material
Stainless Steel
Includes Work Surface
Yes
Includes Blower
No

Description

Biological Safety Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.