Bookend Bracket
Mfr # GRFTB-14GA-8L-E-2
Zoro # G010993078
product price: $29.29
/eaKey Features
Gauge
14
Finish
Painted
Color
Petal White
Overall Length
8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFTB-14GA-8L-E-2
Zoro #
G010993078
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Details
Item
Bookend Bracket
Gauge
14
Finish
Painted
Color
Petal White
Material
Steel
Product Type
Bookend Bracket
Description
Bookend Bracket, Material Steel, Gauge 14, Petal White, Finish Painted
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.