Zoro Homepage

Cabinet Base Molding, Vinyl

  • Mfr # GRVBM48

  • Zoro # G2972569


product price: $28.49
/ea

Key Features

Material
Vinyl
Includes
Adhesive Backing
Overall Length
4 ft
Product Type
Cabinet Base Molding
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRVBM48
Zoro #
G2972569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Width
4 in

Details

Item
Cabinet Base Molding
Material
Vinyl
Includes
Adhesive Backing
Product Type
Cabinet Base Molding

Description

Cabinet Base Molding, Includes Adhesive Backing, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.