Corner Base Cabinet
Mfr # GRJTP190-32SE-2
Zoro # G210993250
product price: $1,069.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJTP190-32SE-2
Zoro #
G210993250
UPC #
-
Country of Origin
United States
Dimensions
Overall Width - Maximum
32 7/8 in
Overall Depth
22 in
Overall Height
35 1/8 in
Details
Item
Corner Base Cabinet
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Opening Style
Door Cabinet
Number of Doors
1
Standing Style
Freestanding
Product Type
Corner Cabinet
ADA Compliant
Not ADA Compliant
Includes Work Surface
Work Surface Not Included
Includes Removeable Back
Removeable Back Included
Includes Casters
Casters Not Included
Handle
Stainless Steel Wire Pull
Description
Corner Base Cabinet, Color Petal White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.