Cross Member, Steel, 120" W, 3" D
Mfr # GRTUB2X3X120-H
Zoro # G0188775
product price: $423.99
/eaKey Features
Material
Steel
Gauge
11
Depth
3 in
Color
Pearl White
Height
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRTUB2X3X120-H
Zoro #
G0188775
UPC #
-
Country of Origin
United States
Dimensions
Depth
3 in
Height
2 in
Width
120 in
Overall Width
10 ft
Overall Height
2 in
Overall Length
10 ft
Details
Item
Cross Member
Material
Steel
Gauge
11
Color
Pearl White
Product Type
Cross Member
Description
Cross Member, Material Steel, Gauge 11, Width 120 in, Depth 3 in, Height 2 in, Pearl White
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.