Zoro Homepage

Cross Member, Steel, 132" W, 3" D

  • Mfr # GRTUB2X3X132-H

  • Zoro # G0189055


product price: $465.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Pearl White
Height
2 in
Width
132 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRTUB2X3X132-H
Zoro #
G0189055
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
132 in
Depth
3 in
Overall Height
2 in
Overall Width
11 ft
Overall Length
11 ft

Details

Item
Cross Member
Material
Steel
Color
Pearl White
Gauge
11
Product Type
Cross Member

Description

Cross Member, Material Steel, Gauge 11, Width 132 in, Depth 3 in, Height 2 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.