Zoro Homepage

Cross Member, Steel, 72" W, 3" D

  • Mfr # GRTUB2X3X72-H

  • Zoro # G0187768


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Pearl White
Depth
3 in
Width
72 in
Gauge
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRTUB2X3X72-H
Zoro #
G0187768
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
72 in
Height
2 in
Overall Length
6 ft
Overall Width
6 ft
Overall Height
2 in

Details

Item
Cross Member
Material
Steel
Color
Pearl White
Gauge
11
Product Type
Cross Member

Description

Cross Member, Material Steel, Gauge 11, Width 72 in, Depth 3 in, Height 2 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.