Drench Shower, Wall Mounting
Mfr # GRES643
Zoro # G4431588
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Pipe Material
Galvanized Steel
Installation Type
Plumbed
Shower Spray Head Material
ABS Plastic
Standards
ANSI
Environment
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRES643
Zoro #
G4431588
UPC #
-
Country of Origin
United States
Dimensions
Spray Head Diameter
10 in
Details
Item
Plumbed Shower
Pipe Material
Galvanized Steel
Installation Type
Plumbed
Shower Spray Head Material
ABS Plastic
Standards
ANSI
Environment
General Purpose
ADA Compliant
No
Mount Type
Wall
Hazardous Location Rating
Not Rated
ANSI Compliance
Yes
Description
Plumbed Shower, Hazardous Location Rating Not Rated, Pipe Material Galvanized Steel, Spray Head Material Plastic, Environment General Purpose, Mount Type Wall, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.