Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Pedestal, Cast Aluminum

  • Mfr # GRE433WS-GFI

  • Zoro # G2974145


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
3 3/8 in
Includes
Cover Plates, Mounting Shanks, Receptacle
Overall Length
2 3/4 in
Product Type
Electrical Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRE433WS-GFI
Zoro #
G2974145
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/8 in
Overall Length
2 3/4 in

Details

Item
Electrical Pedestal
Material
Aluminum
Includes
Cover Plates, Mounting Shanks, Receptacle
Product Type
Electrical Pedestal

Description

Electrical Pedestal, Includes Cover Plates, Mounting Shanks, Receptacle, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.