Zoro Homepage

Envision Workstation, Steel, Steel Frame, Petal White

  • Mfr # GRENO-3060P-2

  • Zoro # G610992877


product price: $5,449.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Material
Steel
Frame Material
Steel
Color
Petal White
Features
Cords are Designed to Reach an Overhead Service Carrier at a Maximum 48 in Above the Workstation, Each Cord Has a 125V, 20 A Circuit and Includes a Twist Lock NEMA L5-20P Plug, Each Workstation is Punched and Capped for Future Data Ports
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRENO-3060P-2
Zoro #
G610992877
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Adjustable Height - Maximum
36 in
Countertop Thickness
1 in
Overall Length
5 ft
Overall Height
7 ft
Adjustable Height - Minimum
30 in
Shelf Width
12 in

Details

Item
Envision Workstation
Material
Steel
Frame Material
Steel
Color
Petal White
Features
Cords are Designed to Reach an Overhead Service Carrier at a Maximum 48 in Above the Workstation, Each Cord Has a 125V, 20 A Circuit and Includes a Twist Lock NEMA L5-20P Plug, Each Workstation is Punched and Capped for Future Data Ports
Shelving Material
Steel
Work Surface Material
Phenolic Resin
Countertop Material
Phenolic
Load Capacity
500 lb
ADA Compliant
ADA Compliant
Product Type
Lab Table
Number of Shelves
3

Description

Envision Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Petal White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.