Zoro Homepage

ESD Gowning Bench, 14 ga., 18" H, 72" W

  • Mfr # GRGB1672S

  • Zoro # G2871498


product price: $1,618.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Depth
16 in
Frame Material
Stainless Steel
Overall Height
18 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRGB1672S
Zoro #
G2871498
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16 in
Overall Height
18 in
Overall Width
16 in
Overall Length
6 ft

Details

Item
ESD Gowning Bench
Material
Stainless Steel
Frame Material
Stainless Steel
Gauge
14
Product Type
ESD Gowning Bench
Features
Adjustable Stainless Steel Foot Plates Provided for Floor Mounting, Unit Is Non-Conductive

Description

ESD Gowning Bench, Height Range Not Applicable, Frame Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.