Free Standing Cylinder Restraints
Mfr # GRCRFM2X3-2
Zoro # G310993822
product price: $2,481.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Includes
(12) Chains
Material
Steel
Color
Petal White
Autoclavable
No
Compatible Product Type
Gas Cylinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRCRFM2X3-2
Zoro #
G310993822
UPC #
-
Country of Origin
United States
Dimensions
Compartment Length
36 in
Compartment Width
12 in
Details
Item
Free Standing Cylinder Restraints
Includes
(12) Chains
Material
Steel
Color
Petal White
Autoclavable
No
Compatible Product Type
Gas Cylinders
Product Type
Cylinder Rack
Number of Compartments
6
Description
Item Free Standing Cylinder Restraints, Number of Compartments 6, Autoclavable No, Material Steel, Petal White, Includes (12) Chains
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.