Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free Standing Cylinder Restraints

  • Mfr # GRCRFM3X1-2

  • Zoro # G210993823


product price: $1,560.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
6 Chains
Color
Petal White
Product Type
Cylinder Rack
Compartment Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRCRFM3X1-2
Zoro #
G210993823
UPC #
-
Country of Origin
United States

Dimensions

Compartment Width
12 in
Compartment Length
12 in

Details

Material
Steel
Item
Free Standing Cylinder Restraints
Includes
6 Chains
Color
Petal White
Product Type
Cylinder Rack
Compatible Product Type
Gas Cylinders
Autoclavable
No
Number of Compartments
3

Description

Item Free Standing Cylinder Restraints, Number of Compartments 3, Autoclavable No, Material Steel, Petal White, Includes 6 Chains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.