Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free Standing Cylinder Restraints

  • Mfr # GRCRFM3X2-2

  • Zoro # G110993831


product price: $2,247.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Petal White
Includes
(12) Chains
Compartment Width
12 in
Number of Compartments
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRCRFM3X2-2
Zoro #
G110993831
UPC #
-
Country of Origin
United States

Dimensions

Compartment Width
12 in
Compartment Length
24 in

Details

Material
Steel
Color
Petal White
Item
Free Standing Cylinder Restraints
Includes
(12) Chains
Number of Compartments
6
Product Type
Cylinder Rack
Autoclavable
No
Compatible Product Type
Gas Cylinders

Description

Item Free Standing Cylinder Restraints, Number of Compartments 6, Autoclavable No, Material Steel, Petal White, Includes (12) Chains

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.