Fume Extractor Arm, Ceiling or Wall
Mfr # GROES-3L
Zoro # G8361483
product price: $1,648.99
/ea
Free Shipping & Returns
Key Features
Mount
Ceiling or Wall
Diameter
3 in
Overall Length
4 7/8 ft
Range
57-7/64 in
Includes
Wall/Ceiling Mount Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GROES-3L
Zoro #
G8361483
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3 in
Overall Length
4 7/8 ft
Overall Diameter
3 in
Details
Item
Exhaust Snorkels
Mount
Ceiling or Wall
Range
57-7/64 in
Includes
Wall/Ceiling Mount Bracket
Tube Material
Aluminum
Joint Material
Polypropylene
Material
Aluminum
Product Type
Exhaust Snorkels
Description
Fume Extractor Arm,Ceiling or Wall
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.