Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garment Rack, Stainless Steel, 36" W, 24" D

  • Mfr # GRGRW2436S

  • Zoro # G8013032


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
6 in
Width
36 in
Depth
24 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRGRW2436S
Zoro #
G8013032
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
36 in
Depth
24 in
Overall Height
6 in
Overall Length
36 in
Overall Width
24 in

Details

Item
Garment Rack
Material
Stainless Steel
Product Type
Garment Rack

Description

Garment Rack, Material Stainless Steel, Width 36 in, Depth 24 in, Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.