Zoro Homepage

Garment Rack, Stainless Steel, 48" W, 24" D

  • Mfr # GRGRW2448S

  • Zoro # G8014238


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
6 in
Width
48 in
Depth
24 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRGRW2448S
Zoro #
G8014238
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
48 in
Depth
24 in
Overall Height
6 in
Overall Length
24 in
Overall Width
4 ft

Details

Item
Garment Rack
Material
Stainless Steel
Product Type
Garment Rack

Description

Garment Rack, Material Stainless Steel, Width 48 in, Depth 24 in, Height 6 in

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.