Heavy Duty Table, Steel, Steel Frame, Petal White
Mfr # GRHD-6024-CAP-2
Zoro # G210992970
product price: $3,329.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Steel
Frame Material
Steel
Color
Petal White
Features
Mechanical Bolt, Snap Pin Adjustment
ADA Compliant
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRHD-6024-CAP-2
Zoro #
G210992970
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Adjustable Height - Maximum
36 in
Countertop Thickness
1 in
Adjustable Height - Minimum
30 in
Overall Length
5 ft
Overall Width
24 in
Details
Item
Heavy Duty Table
Material
Steel
Frame Material
Steel
Color
Petal White
Features
Mechanical Bolt, Snap Pin Adjustment
ADA Compliant
ADA Compliant
Product Type
Lab Table
Countertop Material
Phenolic
Load Capacity
960 lb
Caster Type
Locking Swivel
Work Surface Material
Phenolic Resin
Description
Heavy Duty Table, Load Capacity 960 lb, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Petal White
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.