Zoro Homepage

Heavy Duty Table, Steel, Steel Frame, Petal White

  • Mfr # GRHD-6024-HCAP-2

  • Zoro # G610993003


product price: $3,719.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Frame Material
Steel
Color
Petal White
Features
Mechanical Bolt and Snap Pin Adjustment, Ratchet Style Leveling Function
Adjustable Height - Maximum
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHD-6024-HCAP-2
Zoro #
G610993003
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Height - Maximum
36 in
Overall Length
5 ft
Overall Height
36 in
Countertop Thickness
1 in
Overall Width
24 in
Adjustable Height - Minimum
30 in

Details

Item
Heavy Duty Table
Material
Steel
Frame Material
Steel
Color
Petal White
Features
Mechanical Bolt and Snap Pin Adjustment, Ratchet Style Leveling Function
Load Capacity
2,000 lb
Product Type
Lab Table
Countertop Material
Phenolic
Caster Type
Vibration Isolating Locking Swivel
Work Surface Material
Phenolic Resin
ADA Compliant
ADA Compliant

Description

Heavy Duty Table, Load Capacity 2,000 lb, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Petal White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.