Heavy Duty Table, Steel, Steel Frame, Petal White
Mfr # GRHD-7230-FE-2
Zoro # G310993273
product price: $3,559.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Steel
Frame Material
Steel
Color
Petal White
Overall Width
30 in
ADA Compliant
Not ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRHD-7230-FE-2
Zoro #
G310993273
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Height
36 in
Overall Length
6 ft
Countertop Thickness
1 in
Details
Item
Heavy Duty Table
Material
Steel
Frame Material
Steel
Color
Petal White
ADA Compliant
Not ADA Compliant
Countertop Material
Epoxy
Product Type
Lab Table
Load Capacity
2,000 lb
Work Surface Material
Epoxy
Description
Heavy Duty Table, Load Capacity 2,000 lb, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Petal White
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.