Heavy Duty Table, Steel, Steel Frame, Petal White
Mfr # GRHD-8430-HCAP-2
Zoro # G910993345
product price: $4,839.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Material
Steel
Frame Material
Steel
Color
Petal White
Features
Mechanical Bolt and Snap Pin Adjustment, Ratchet Style Leveling Function
Caster Type
Vibration Isolating Locking Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRHD-8430-HCAP-2
Zoro #
G910993345
UPC #
-
Country of Origin
United States
Dimensions
Countertop Thickness
1 in
Overall Height
36 in
Adjustable Height - Minimum
30 in
Adjustable Height - Maximum
36 in
Overall Width
30 in
Overall Length
7 ft
Details
Item
Heavy Duty Table
Material
Steel
Frame Material
Steel
Color
Petal White
Features
Mechanical Bolt and Snap Pin Adjustment, Ratchet Style Leveling Function
Caster Type
Vibration Isolating Locking Swivel
ADA Compliant
ADA Compliant
Load Capacity
2,000 lb
Product Type
Lab Table
Countertop Material
Phenolic
Work Surface Material
Phenolic Resin
Description
Heavy Duty Table, Load Capacity 2,000 lb, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Petal White
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.