Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Table, Steel, Steel Frame, Petal White

  • Mfr # GRHD-9624-CAE-2

  • Zoro # G010993207


product price: $4,359.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Frame Material
Steel
Color
Petal White
Features
Mechanical Bolt, Snap Pin Adjustment
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHD-9624-CAE-2
Zoro #
G010993207
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Adjustable Height - Minimum
30 in
Adjustable Height - Maximum
36 in
Overall Height
36 in
Overall Width
24 in
Countertop Thickness
1 in

Details

Item
Heavy Duty Table
Material
Steel
Frame Material
Steel
Color
Petal White
Features
Mechanical Bolt, Snap Pin Adjustment
Product Type
Lab Table
Load Capacity
960 lb
Caster Type
Locking Swivel
ADA Compliant
ADA Compliant
Countertop Material
Epoxy
Work Surface Material
Epoxy

Description

Heavy Duty Table, Load Capacity 960 lb, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Petal White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.