Knee Space Panel
Mfr # GRJKSA-ADJGG-2
Zoro # G910993321
product price: $889.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJKSA-ADJGG-2
Zoro #
G910993321
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32 5/8 in
Overall Depth
2 in
Overall Width - Minimum
12 in
Overall Width - Maximum
4 ft
Details
Item
Knee Space Panel
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Includes Work Surface
Work Surface Not Included
Product Type
Knee Space Panel
Includes Casters
Casters Not Included
Number of Doors
0
ADA Compliant
ADA Compliant
Description
Knee Space Panel, Color Petal White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.