Knee Space Panel
Mfr # GRJKSH-3604GG-2
Zoro # G410993296
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJKSH-3604GG-2
Zoro #
G410993296
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
2 in
Overall Width - Maximum
36 in
Overall Height
30 7/8 in
Details
Item
Knee Space Panel
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Includes Casters
Casters Not Included
Includes Work Surface
Work Surface Not Included
ADA Compliant
Not ADA Compliant
Number of Doors
0
Product Type
Knee Space Panel
Description
Knee Space Panel, Color Petal White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.