Label Holder, 13 in L, 1.25 in W, Clear
Mfr # GR9990CL1
Zoro # G8368438
product price: $8.79
/eaKey Features
Width
13 in
Label Holder Mounting Type
Hanging
Color
Clear
Material
Plastic
Label Holder Style
Slide In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR9990CL1
Zoro #
G8368438
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Length
13 in
Overall Width
1 1/4 in
Overall Length
13 in
Details
Item
Label Holder
Label Holder Mounting Type
Hanging
Color
Clear
Material
Plastic
Label Holder Style
Slide In
Product Type
Label Holder
Label Attachment Type
Slide-In
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Material Plastic, Mounting Type Hanging, Overall Length 13 in, Overall Width 1 1/4 in, Product Type Label Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.